Motion
37002987
1-1/2 x 1-1/4" CPVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11739222
MFR #37002987
Price$48.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 x 1-1/4" CPVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11739222
MFR #37002987

Mfr description
37002987 37002987 1-1/2 X 1-1/4MXF CPVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.28/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 x 1-1/4

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)