Motion
37003001
2 x 1-1/2" CPVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11739225
MFR #37003001
Price$31.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 x 1-1/2" CPVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11739225
MFR #37003001

Mfr description
37003001 37003001 2 X 1-1/2MXF CPVC SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.08/each

Specifications

Dimensions

  • Fitting Size
    2 x 1-1/2

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)