Motion
37003050
4 x 3" CPVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
MI ITEM #11739230
MFR #37003050
Price$278.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 3" CPVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
MI ITEM #11739230
MFR #37003050

Mfr description
37003050 37003050 4 X 3MXF CPVC SCH 80 B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.53/each

Specifications

Dimensions

  • Fitting Size
    4 x 3

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    80
  • Type
    Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)