Motion
37003159
1/2" CPVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
Mi Item #11739231
MFR #37003159
Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" CPVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
Mi Item #11739231
MFR #37003159

Mfr description
37003159 37003159 1/2 CPVC SCH 80 FPT CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.25/each

Specifications

Dimensions

  • Fitting Size
    1/2

Details

  • End Connections
    FIPT
  • Schedule
    80
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)