Motion
37003175
1" CPVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
Mi Item #11739233
MFR #37003175
Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" CPVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
Mi Item #11739233
MFR #37003175

Mfr description
37003175 37003175 1 CPVC SCH 80 FPT CAP0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.03/each

Specifications

Dimensions

  • Fitting Size
    1

Details

  • End Connections
    FIPT
  • Schedule
    80
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)