Motion
37003183
1-1/4" CPVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
Mi Item #11739234
MFR #37003183
Price$58.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" CPVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
Mi Item #11739234
MFR #37003183

Mfr description
37003183 37003183 1-1/4 CPVC SCH 80 FPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.93/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    FIPT
  • Schedule
    80
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)