Motion
37003217
2-1/2" CPVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
MI ITEM #11739237
MFR #37003217
Price$132.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" CPVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
MI ITEM #11739237
MFR #37003217

Mfr description
37003217 37003217 2-1/2 CPVC SCH 80 FPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.65/each

Specifications

Dimensions

  • Fitting Size
    2-1/2

Details

  • End Connections
    FIPT
  • Schedule
    80
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)