Motion
37003332
3/4" CPVC Plastic Pipe Flange (Two Piece) Schedule 80, Spig End Connections
Mi Item #11739241
MFR #37003332
Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" CPVC Plastic Pipe Flange (Two Piece) Schedule 80, Spig End Connections
Mi Item #11739241
MFR #37003332

Mfr description
37003332 37003332 3/4 CPVC SCH 80 FPT FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.40/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    Spig
  • Schedule
    80
  • Type
    Flange (Two Piece)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)