Motion
37003340
1" CPVC Plastic Pipe Flange (Two Piece) Schedule 80, Spig End Connections
Mi Item #11739242
MFR #37003340
Price$49.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" CPVC Plastic Pipe Flange (Two Piece) Schedule 80, Spig End Connections
Mi Item #11739242
MFR #37003340

Mfr description
37003340 37003340 1 CPVC SCH 80 FPT FLAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.28/each

Specifications

Dimensions

  • Fitting Size
    1

Details

  • End Connections
    Spig
  • Schedule
    80
  • Type
    Flange (Two Piece)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)