Motion
37003365
1-1/2" CPVC Plastic Pipe Flange (Two Piece) Schedule 80, Spig End Connections
Mi Item #11739244
MFR #37003365
Price$67.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" CPVC Plastic Pipe Flange (Two Piece) Schedule 80, Spig End Connections
Mi Item #11739244
MFR #37003365

Mfr description
37003365 37003365 1-1/2 CPVC SCH 80 FPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.45/each

Specifications

Dimensions

  • Fitting Size
    1-1/2

Details

  • End Connections
    Spig
  • Schedule
    80
  • Type
    Flange (Two Piece)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)