Motion
37003670
3/4" PVC Plastic Pipe Bulkhead Tank Adapter Schedule 80, Slip x FIPT End Connections
MI ITEM #11739255
MFR #37003670
Price$96.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" PVC Plastic Pipe Bulkhead Tank Adapter Schedule 80, Slip x FIPT End Connections
MI ITEM #11739255
MFR #37003670

Mfr description
37003670 37003670 3/4PVC TANK ADAPTER SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.30/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    Slip x FIPT
  • Schedule
    80
  • Type
    Bulkhead Tank Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)