Motion
37003753
3/4" CPVC Plastic Pipe Bulkhead Tank Adapter Schedule 80, FIPT x FIPT End Connections
Mi Item #11739263
MFR #37003753
Price$134.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" CPVC Plastic Pipe Bulkhead Tank Adapter Schedule 80, FIPT x FIPT End Connections
Mi Item #11739263
MFR #37003753

Mfr description
37003753 37003753 3/4 CPVC SCH 80 FXF TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.78/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Bulkhead Tank Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)