Motion
37003837
1/2" Barb, Multiple Barbed Tube Insert Tee PVC, Male
MI ITEM #11739270
MFR #37003837
List Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Barb, Multiple Barbed Tube Insert Tee PVC, Male
MI ITEM #11739270
MFR #37003837

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.73/each for your price

Overview

Mfr description
37003837 37003837 1/2" PIPE PVC INSERT T

Specifications

  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    0.5 in
  • Type
    Insert Tee
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought