Motion
37003845
3/4" Barb, Multiple Barbed Tube Insert Tee PVC, Male
MI ITEM #11739271
MFR #37003845
Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Barb, Multiple Barbed Tube Insert Tee PVC, Male
MI ITEM #11739271
MFR #37003845

Mfr description
37003845 37003845 3/4" PIPE PVC INSERT T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.15/each

Specifications

Dimensions

  • Barb Size
    0.75 in

Details

  • Male Or Female
    Male
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Insert Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)