1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
37003886
2" Barb, Multiple Barbed Tube Insert Tee PVC, Male
MI ITEM #
11739275
MFR #
37003886
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Tube Products
Push-to-Connect Tube Fittings
Value Collection 37003886
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
37003886
2" Barb, Multiple Barbed Tube Insert Tee PVC, Male
MI ITEM #
11739275
MFR #
37003886
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Barb Size
2.0 in
Details
Male Or Female
Male
Material
PVC
PSC Code
4720
Type
Insert Tee
Overview
Mfr description
37003886 37003886 2" PIPE PVC INSERT TEE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought