Motion
37003894
3/4 x 3/4 x 1/2" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
Mi Item #11739276
MFR #37003894
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 3/4 x 1/2" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
Mi Item #11739276
MFR #37003894

Mfr description
37003894 37003894 3/4 X 1/2" PIPE PVC IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.75/each

Specifications

Dimensions

  • Barb Size
    3/4 in x 3/4 in x 1/2 in

Details

  • Male Or Female
    Male
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)