Motion
37003902
1 x 1 x 1/2" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
MI ITEM #11739277
MFR #37003902
List Price$6.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1 x 1/2" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
MI ITEM #11739277
MFR #37003902

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.83/each for your price

Overview

Mfr description
37003902 37003902 1 X 1/2" PIPE PVC INSR

Specifications

  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    1 in x 1 in x 1/2 in
  • Type
    Reducing Tee
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought