Motion
37003910
1 x 1 x 3/4" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
MI ITEM #11739278
MFR #37003910
List Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1 x 3/4" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
MI ITEM #11739278
MFR #37003910

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.88/each for your price

Overview

Mfr description
37003910 37003910 1 X 3/4" PIPE PVC INSR

Specifications

  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    1 in x 1 in x 3/4 in
  • Type
    Reducing Tee
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought