Motion
37003985
1/2" Barb, Multiple Barbed Tube Insert Elbow PVC, Male
MI ITEM #11739279
MFR #37003985
List Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Barb, Multiple Barbed Tube Insert Elbow PVC, Male
MI ITEM #11739279
MFR #37003985

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.60/each for your price

Overview

Mfr description
37003985 37003985 1/2 PIPE PVC INSERT 90

Specifications

  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    0.5 in
  • Type
    Insert Elbow
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought