Motion
37003993
3/4" Barb, Multiple Barbed Tube Insert Elbow PVC, Male
MI ITEM #11739280
MFR #37003993
List Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Barb, Multiple Barbed Tube Insert Elbow PVC, Male
MI ITEM #11739280
MFR #37003993

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.33/each for your price

Overview

Mfr description
37003993 37003993 3/4" PIPE PVC INSERT 9

Specifications

  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    0.75 in
  • Type
    Insert Elbow
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text