Motion
37004017
1-1/4" Barb, Multiple Barbed Tube Insert Elbow PVC, Male
MI ITEM #11739282
MFR #37004017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Barb, Multiple Barbed Tube Insert Elbow PVC, Male
MI ITEM #11739282
MFR #37004017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37004017 37004017 1-1/4" PIPE PVC INSERT

Specifications

  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    1.25 in
  • Type
    Insert Elbow
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text