Motion
37004066
1/2" Barb, 1/2 FIPT, Multiple Barbed Tube Elbow PVC, Female
MI ITEM #11739285
MFR #37004066
List Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Barb, 1/2 FIPT, Multiple Barbed Tube Elbow PVC, Female
MI ITEM #11739285
MFR #37004066

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.85/each for your price

Overview

Mfr description
37004066 37004066 1/2" PIPE X FIPT PVC I

Specifications

  • PSC Code
    4720
  • Male Or Female
    Female
  • Barb Size
    0.5 in
  • Type
    Elbow
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought