Motion
37004074
3/4" Barb, 3/4 FIPT, Multiple Barbed Tube Elbow PVC, Female
MI ITEM #11739286
MFR #37004074
List Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Barb, 3/4 FIPT, Multiple Barbed Tube Elbow PVC, Female
MI ITEM #11739286
MFR #37004074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.33/each for your price

Overview

Mfr description
37004074 37004074 3/4" PIPE X FIPT PVC I

Specifications

  • Barb Size
    0.75 in
  • Male Or Female
    Female
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text