1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
37004082
1" Barb, 1 FIPT, Multiple Barbed Tube Elbow PVC, Female
MI ITEM #
11739287
MFR #
37004082
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Tube Products
Push-to-Connect Tube Fittings
Value Collection 37004082
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
37004082
1" Barb, 1 FIPT, Multiple Barbed Tube Elbow PVC, Female
MI ITEM #
11739287
MFR #
37004082
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Barb Size
1.0 in
Details
Male Or Female
Female
Material
PVC
PSC Code
4720
Type
Elbow
Overview
Mfr description
37004082 37004082 1" PIPE X FIPT PVC INS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought