Motion
37004132
3/4" Barb, Multiple Barbed Tube Insert Coupling PVC, Male
MI ITEM #11739289
MFR #37004132
List Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Barb, Multiple Barbed Tube Insert Coupling PVC, Male
MI ITEM #11739289
MFR #37004132

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.63/each for your price

Overview

Mfr description
37004132 37004132 3/4" PIPE PVC INSERT C

Specifications

  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    0.75 in
  • Type
    Insert Coupling
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought