Motion
37004165
1-1/2" Barb, Multiple Barbed Tube Insert Coupling PVC, Male
MI ITEM #11739292
MFR #37004165
Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Barb, Multiple Barbed Tube Insert Coupling PVC, Male
MI ITEM #11739292
MFR #37004165

Mfr description
37004165 37004165 1-1/2" PIPE PVC INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.15/each

Specifications

Dimensions

  • Barb Size
    1.5 in

Details

  • Male Or Female
    Male
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Insert Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)