Motion
37004272
1/2" Barb, 1/2 MIPT, Multiple Barbed Tube Adapter PVC, Male
Mi Item #11739295
MFR #37004272
Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Barb, 1/2 MIPT, Multiple Barbed Tube Adapter PVC, Male
Mi Item #11739295
MFR #37004272

Mfr description
37004272 37004272 1/2" PIPE X MIPT PVC I
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.13/each

Specifications

Dimensions

  • Barb Size
    0.5 in

Details

  • Male Or Female
    Male
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)