Motion
37004280
3/4" Barb, 3/4 MIPT, Multiple Barbed Tube Adapter PVC, Male
Mi Item #11739296
MFR #37004280
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Barb, 3/4 MIPT, Multiple Barbed Tube Adapter PVC, Male
Mi Item #11739296
MFR #37004280

Mfr description
37004280 37004280 3/4" PIPE X MIPT PVC I
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Barb Size
    0.75 in

Details

  • Male Or Female
    Male
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)