Motion
37004306
1-1/4" Barb, 1-1/4 MIPT, Multiple Barbed Tube Adapter PVC, Male
Mi Item #11739298
MFR #37004306
Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Barb, 1-1/4 MIPT, Multiple Barbed Tube Adapter PVC, Male
Mi Item #11739298
MFR #37004306

Mfr description
37004306 37004306 1-1/4"PIPE X MIPT PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.58/each

Specifications

Dimensions

  • Barb Size
    1.25 in

Details

  • Male Or Female
    Male
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)