Motion
37004371
1-1/2" Barb, Multiple Barbed Tube Plug PVC, Male
MI ITEM #11739305
MFR #37004371
List Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Barb, Multiple Barbed Tube Plug PVC, Male
MI ITEM #11739305
MFR #37004371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.60/each for your price

Overview

Mfr description
37004371 37004371 1-1/2" PIPE PVC INSERT

Specifications

  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    1.5 in
  • Type
    Plug
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought