Motion
37004470
1/2" Pipe, 3" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739311
MFR #37004470
Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, 3" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739311
MFR #37004470

Mfr description
37004470 37004470 1/2 X 3 SPEARS MFG PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.50/each

Specifications

Dimensions

  • Pipe Size
    1/2 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)