Motion
37004553
3/4" Pipe, 1-1/2" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739319
MFR #37004553
Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, 1-1/2" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739319
MFR #37004553

Mfr description
37004553 37004553 3/4 X 1-1/2 SPEARS MFG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.08/each

Specifications

Dimensions

  • Pipe Size
    3/4 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)