Motion
37004587
3/4" Pipe, 3" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739322
MFR #37004587
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, 3" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739322
MFR #37004587

Mfr description
37004587 37004587 3/4 X 3 SPEARS MFG PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Pipe Size
    3/4 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)