Motion
37004637
3/4" Pipe, 5-1/2" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739327
MFR #37004637
Price$3.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, 5-1/2" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739327
MFR #37004637

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.43/each

Specifications

Dimensions

  • Pipe Size
    3/4 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded

Overview

Mfr description
37004637 37004637 3/4 X 5-1/2 SPEARS MFG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought