Motion
37004876
1-1/2" Pipe, 3" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739350
MFR #37004876
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Pipe, 3" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739350
MFR #37004876

Mfr description
37004876 37004876 1-1/2 X 3 SPEARS MFG P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Pipe Size
    1-1/2 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)