Motion
37005030
2-1/2" Pipe, 2-1/2" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739366
MFR #37005030
Price$19.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Pipe, 2-1/2" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739366
MFR #37005030

Mfr description
37005030 37005030 2-1/2 X CLOSE SPEARS M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.58/each

Specifications

Dimensions

  • Pipe Size
    2-1/2 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)