Motion
37005048
2-1/2" Pipe, 3" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739367
MFR #37005048
Price$22.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Pipe, 3" Long PVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739367
MFR #37005048

Mfr description
37005048 37005048 2-1/2 X 3 SPEARS MFG P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.25/each

Specifications

Dimensions

  • Pipe Size
    2-1/2 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)