Motion
37005220
1/2" Pipe, 6" Long CPVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739385
MFR #37005220
Price$9.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, 6" Long CPVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739385
MFR #37005220

Mfr description
37005220 37005220 1/2 X 6 SPEARS MFG CPV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.23/each

Specifications

Dimensions

  • Pipe Size
    1/2 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)