Motion
37005287
3/4" Pipe, 6" Long CPVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739391
MFR #37005287
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, 6" Long CPVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739391
MFR #37005287

Mfr description
37005287 37005287 3/4 X 6 SPEARS MFG CPV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.53/each

Specifications

Dimensions

  • Pipe Size
    3/4 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)