Motion
37005386
1-1/4" Pipe, 6" Long CPVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739401
MFR #37005386
Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Pipe, 6" Long CPVC Threaded Plastic Pipe Nipple Schedule 80, Gray
Mi Item #11739401
MFR #37005386

Mfr description
37005386 37005386 1-1/4 X 6 SPEARS MFG C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.28/each

Specifications

Dimensions

  • Pipe Size
    1-1/4 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)