Motion
37005758
3/4 x 1/2" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
MI ITEM #11739412
MFR #37005758
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 1/2" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
MI ITEM #11739412
MFR #37005758

Mfr description
37005758 37005758 3/4"X1/2" SPEARS MFG C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 1/2

Details

  • End Connections
    Spig x Slip
  • Schedule
    80
  • Type
    Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)