Motion
37005782
1-1/4 x 3/4" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11739413
MFR #37005782
Price$36.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 x 3/4" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11739413
MFR #37005782

Mfr description
37005782 37005782 1-1/4X3/4 SPEARS MFG C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.23/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 x 3/4

Details

  • End Connections
    Spig x Slip
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)