Motion
37005816
2-1/2" Pipe, 3" Long CPVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739416
MFR #37005816
Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Pipe, 3" Long CPVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739416
MFR #37005816

Mfr description
37005816 37005816 2-1/2 X 3 SPEARS MFG C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.50/each

Specifications

Dimensions

  • Pipe Size
    2-1/2 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)