Motion
37005824
2-1/2" Pipe, 4" Long CPVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739417
MFR #37005824
Price$35.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Pipe, 4" Long CPVC Threaded Plastic Pipe Nipple Schedule 80, Gray
MI ITEM #11739417
MFR #37005824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.98/each

Specifications

Dimensions

  • Pipe Size
    2-1/2 in

Details

  • Color
    Gray
  • Schedule
    80
  • Style
    Threaded

Overview

Mfr description
37005824 37005824 2-1/2 X 4 SPEARS MFG C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought