Motion
37023496
Aluminum Pipe, Expansion Plug 9 Max psi
MI ITEM #11739455
MFR #37023496
List Price$70.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Pipe, Expansion Plug 9 Max psi
MI ITEM #11739455
MFR #37023496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.38/each for your price

Overview

Mfr description
37023496 37023496 1 1/2" ALUMINUM EXP. P

Specifications

  • Expanded Size
    1.889
  • Material
    Aluminum
  • Max Pressure
    9 psi
  • Stem Diameter
    1/2 in
  • Type
    Expansion Plug
  • Unexpanded Size
    1.420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought