Motion
37023538
Aluminum Pipe, Expansion Plug 9 Max psi
Mi Item #11739459
MFR #37023538
Price$96.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Pipe, Expansion Plug 9 Max psi
Mi Item #11739459
MFR #37023538

Mfr description
37023538 37023538 3 1/2" ALUMINUM EXP. P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.83/each

Specifications

Dimensions

  • Expanded Size
    3.700
  • Stem Diameter
    1/2 in
  • Unexpanded Size
    3.503

Details

  • Material
    Aluminum
  • Max Pressure
    13 psi
  • Type
    Expansion Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)