1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
37023579
Aluminum Pipe, Expansion Plug 9 Max psi
Mi Item #
11739463
MFR #
37023579
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 37023579
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
37023579
Aluminum Pipe, Expansion Plug 9 Max psi
Mi Item #
11739463
MFR #
37023579
Mfr description
37023579 37023579 6" ALUMINUM EXP. PLGS0
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Expanded Size
6.496
Stem Diameter
1/2 in
Unexpanded Size
5.866
Details
Material
Aluminum
Max Pressure
17 psi
Type
Expansion Plug
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items