1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
37023595
Aluminum Pipe, Expansion Plug 9 Max psi
MI ITEM #
11739465
MFR #
37023595
Price
$268.80
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 37023595
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
37023595
Aluminum Pipe, Expansion Plug 9 Max psi
MI ITEM #
11739465
MFR #
37023595
Mfr description
37023595 37023595 8" ALUMINUM EXP. PLGS0
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$268
.80
/each
Add to Cart
Specifications
Dimensions
Expanded Size
8.267
Stem Diameter
1 in
Unexpanded Size
7.480
Details
Material
Aluminum
Max Pressure
19 psi
Type
Expansion Plug
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items