1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
37023611
Aluminum Pipe, Expansion Plug 9 Max psi
MI ITEM #
11739467
MFR #
37023611
List Price
$344.33
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 37023611
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
37023611
Aluminum Pipe, Expansion Plug 9 Max psi
MI ITEM #
11739467
MFR #
37023611
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$344.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
37023611 37023611 10" ALUMINUM EXP. PLGS
Specifications
Expanded Size
10.433
Material
Aluminum
Max Pressure
21 psi
Stem Diameter
1 in
Type
Expansion Plug
Unexpanded Size
9.527
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data