1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
37023629
Aluminum Pipe, Expansion Plug 9 Max psi
MI ITEM #
11739468
MFR #
37023629
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 37023629
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
37023629
Aluminum Pipe, Expansion Plug 9 Max psi
MI ITEM #
11739468
MFR #
37023629
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
37023629 37023629 12" ALUMINUM EXP. PLGS
Specifications
Expanded Size
12.637
Material
Aluminum
Max Pressure
22 psi
Stem Diameter
1 in
Type
Expansion Plug
Unexpanded Size
11.653
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data